Cover cap W-SL
Cover cap W-SL
COVCAP-F.HDSYS-(W-SL)-U100
Art.-no. 5256006002
EAN 4061975267597
Register now and access more than 125,000 products
Datasheets(X)
Suitable for W-SL carriers U80 and U100
![]() | |
Length (L) | 30 mm |
Width (B) | 52 mm |
Height (H) | 102 mm |
Material thickness (t) | 1 mm |
Suitable for W-SL carrier | U100 |
Material | Polyvinyl chloride - PVC soft |
Colour | Black |
Product weight (per item) | 22.299 g |
