Coupling plate 135 G
Flat connector sendzimir galvanized 135°
KOPPELPLAAT-135G-(SZN)-180X60X2,5-072200
Register now and access more than 125,000 products
Datasheets(X)
Width x length | 60 mm x 180 mm |
Thickness | 2.5 mm |
Material | Steel |
Surface | Sendzimir galvanized |
Hole pattern masonry connector | 10/4-6/6-4/9-1/11 |
Elongated hole length/ elongated hole width | 30 x 11 mm |