Cotton Calico Dust Sheet
COVFLC-SOFT-B70CM-60M
Art.-no. 0818050256
EAN 4065746448482
Register now and access more than 125,000 products
- Less likely to allow dust to penetrate.
- Washable and re-usable.
Datasheets(X)
Material | LDPE - Low density polyethylene |
Roll width | 70 cm |
Length of roll | 60 m |
Coating weight per m² | 81 g |
Number of rolls per pallet | 80 PCS |
Product weight (per item) | 3000.000 g |
Thickness | 75 µm |