Welcome to Würth Netherlands For trade customers only

Cordless LED work lamp Class III protection

Cordless LED work lamp SHADA
LED-ACCU-WORKLAMP-20W

Art.-no. 9501016787
EAN 4099618318085

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Impact-resistant, dustproof and splashproof
  • Can be powered by 18 V batteries from Bosch, Makita, Milwaukee, DeWalt and CAS (Metabo)

  • Dimmable in three stages (100 %, 50 %, 25 %)

  • Lighting time ranges from 4.5 to 13 hours (based on a 5 A battery)

  • Light output of 2,500 lm

  • Impact-resistant, dustproof and splashproof

  • Integrated power bank with USB port for external devices

  • Features technology that prevents overheating, overcharging and deep discharging
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour temperature

5000 K

IP protection class

IP 54

Power rating

20 W

Connection type

Adapter

Width x height x depth

229 x 220 x 270 mm

Number of LEDs

77 PCS

Material

PC/ABS FR - Polycarbonate + ABS fire resistant

Colour

Yellow, Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information