Welcome to Würth Netherlands For trade customers only

Contactless voltage tester VoltDetect Plus, 12-1,000 V/AC

Voltage tester VoltDetector PLUS non-contact
TEST-(VOLTDETECTOR-PLUS)-1000VAC

Art.-no. 5634002100
EAN 4099618382116

Prices for customers after login
Contactless voltage tester VoltDetect Plus, 12-1,000 V/AC

Art.-no. 5634002100

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust, waterproof voltage tester with intuitive operation and integrated torch (LED)

The Würth VoltDetect Plus offers maximum safety and convenience when detecting alternating currents without interrupting electrical systems. With an IP67 degree of protection and the CAT IV 1,000 V safety class, it sets new standards in safety and reliability.



Non-contact voltage detection. Default: High voltage mode (100 V to 1,000 VAC)
Low voltage mode (12 V to 1,000 VAC)
Switching between operating modes is done simply by pressing the Range button.


  • Integrated self-test

  • Acoustic and visual display when voltage is applied

  • Illuminated measuring tip (can be switched on/off)

  • Discharged battery indicator

  • Torch function with bright LED

  • Automatic switch-off
Notice

Batteries (2x AAA, 1.5 V) are not included in the scope of delivery.


Read and follow the safety regulations and operating instructions before using the voltage tester.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for checking cable connections, outlets, fuses, switches and connection boxes. Its advanced technology not only detects live conductors, but also localises cable interruptions, cable breaks, blown fuses and defective lamps in chains of lights.

Length

155 mm

Display

LED, Audible

Min./max. voltage range AC

12-1000 V

Min./max. frequency

50 / 60 Hz

IP protection class

IP 67

Overvoltage protection category

CAT IV/1000 V

Min./max. temperature conditions

0 to 50 °C

Battery designation

1.5 V Micro AAA

Number of rechargeable batteries/batteries

2 PCS

Length x width x depth

155 x 23 x 26 mm

Material of handle

2-component plastic

Colour

Black, Grey, Red

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Battery power for energy-intensive applications
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information