Welcome to Würth Netherlands For trade customers only

Contactless door contact switch With infrared sensor

SWTCH-EL-DOORCNTCT-2XCONTACTLESS

Art.-no. 0976700028

EAN 4065746461702

Individual price display after login
Contactless door contact switch With infrared sensor

Art.-no. 0976700028

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Contactless switching triggered by people or objects approaching
  • Door movement triggers switch-on: 1 light on when opening door, 2 light off when closing door

  • Max. distance to sensor: 4 mm to max. 50 mm

  • Automatic switch-off after 30 min

  • Half-round, stick-on sensor

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. input voltage

220-240 V

Input voltage

230 V

Min. input voltage

220 V

Max. input voltage

240 V

Number of sensors

2 PCS

Output voltage

230 V

Output power

250 W

Connection type (primary)

Euro plug

Connection type (secondary)

Euro plug

Cable length (primary)

2000 mm

Cable length (secondary)

300 mm

Number of connections

1 PCS

Material of housing

Plastic

Colour of housing

White

Length

83 mm

Width

35 mm

Height

19 mm

Min. frequency

50 Hz

Max. frequency

60 Hz

IP protection class

IP 20

Protection class

Protection class II/protective insulation

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information