Consumer Line cleaning set, 122 pieces
CONSUMERLINE-CLEANER-SET-122PCS
Art.-no. 0988017917
EAN 4065746748810
Register now and access more than 125,000 products
The Consumer Line retail concept has been specially developed for Würth customers in the automotive sector.
The Consumer Line cleaning set consists of:
- 1x tower display stand
- 24x flash cleaners
- 24x insect removers
- 24x glass cleaners
- 24x wheel rim cleaners
- 24x pro duo microfibre cloths
- 25x customer flyers
The set can be extended by adding a poster and sticker set (art. no. 5995002199) for better visibility in sales areas
For promotions on digital screens or websites, a variety of films, images, thumbnails and banners are available to download from the CL microsite.
Selling points for resale to consumers:
- Excellent performance on cars: Würth care products are ideal for making sure your car looks well maintained.
- The assortment consists of four different cleaning agents and includes essential products for cleaning paint, glass and wheel rims
Product properties:
- Easy-to-use 400 ml pump spray bottles
- Quick and extremely thorough cleaning, capable of removing even stubborn deposits and dirt
- Does not leave any residue or streaks behind
- Excellent material compatibility and gentle cleaning
- Extremely economical to use
Datasheets(X)
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!