Construction waste bag PE
Construction waste bag, PE
CNSTWASTEBG-TRANSP-35LTR-500X700MM
Art.-no. 0899800600
EAN 4056807492452
Register now and access more than 125,000 products
Datasheets(X)
Contents | 35 l |
Material thickness | 130 µm |
Material | PE - Polyethylene |
Colour | Transparent |
Width | 500 mm |
Length | 700 mm |
Product weight (per item) | 64.000 g |
Design | Extra strong |