Connecting cable set for FLB-24-8 and FLB-24-39 LED light strips
Connecting cable set to FLB-24-8
CONCBL-(F.LGHTBA-FLB-24-8-IP67)
Art.-no. 0976523040
EAN 4099618616129
Register now and access more than 125,000 products
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Connection type | Plug-in system WPS-24 |
Length | 2000 mm |
Width | 14 mm |
Height | 5 mm |
Cable length | 2000 mm |
IP protection class | IP 67 |
Protection class | Protection class III/safety extra-low voltage |
Included in delivery | 5 x connection lines |
