Connecting cable for LED linear plug-in lights
PLGCBL-F.LEDLGHT-LINEAR-PLUG-IN-2M-OCE
Art.-no. 0976509031
EAN 4065746402729
Register now and access more than 125,000 products
- Partly made of high-quality TPE
- Available in 2 m length with shaped plug or 6 m length with open cable ends for direct connection
- Can be used in temperature ranges from -40°C to +80°C
- Degree of protection IP69K/IP68
- Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry
Datasheets(X)
For connecting to LED linear plug-in light.
![]() | |
Material | Thermoplastic elastomer |
Colour | Black |
Length | 6 m |
Diameter | 36 mm |
Type of assembly | To plug on |
Nominal voltage | 230 V |
Connection type | With free strand / conductor ends |
Protection class | Protection class II/protective insulation |
IP protection class | IP 69K/IP 68 |
Min./max. temperature resistance | -40 to 80 °C |
Flammability | Self-extinguishing in accordance with UL94 V2 |
