Welcome to Würth Netherlands For trade customers only

Concrete sill anchor, type Z Sendzimir zinc-plated

Concrete bracket type Z
B.DRP-Z-ANK-(SZN)-10X40X50X60X2,5-075246

Art.-no. 9501001077

EAN 8714318066208

Individual price display after login
Concrete sill anchor, type Z Sendzimir zinc-plated

Art.-no. 9501001077

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For transom mounting of frames on the underside of a floor.

Useful when using isokorb elements


Due to the shape of this anchor it is suitable for use instead of isokorbs when mounting construction parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness

2.5 mm

Material

Steel

Surface

Sendzimir galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information