Welcome to Würth Netherlands For trade customers only

Concrete angle bracket, articulated

Concrete angle bracket, folding hinge
BETONHOEK-SCH-(A2K)-400X400X80X6-0756441

Art.-no. 9501000419

EAN 8714318054007

Individual price display after login
Concrete angle bracket, articulated

Art.-no. 9501000419

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For connecting concrete elements, at right angles or hinged (for non-angled connections).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

80 x 400 x 400 mm

Thickness

6 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information