Welcome to Würth Netherlands For trade customers only

Compartment dividers For system drawers

System compartment dividers
SNGLELMNT-DEVDR-WIDTH-DRWR-SET-5.X-H60

Art.-no. 5583148016
EAN 4065746640169

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Dividers made of zinc-plated sheet steel for flexible partitioning of the drawers in width, matched to the internal dimension of the respective drawer width.
  • Available in two heights. Suitable for box height 60 mm for panel heights 90 and 120 mm and for box height 114 mm for panel heights above 150 mm.

  • The compartment dividers can be easily fixed in the compartment rails and drawer boxes with plastic holders and changed or extended at any time.

  • Due to the system dimensions, the compartment dividers in the drawers can be combined with all the foam and tray inserts as well as system boxes from ORSY® System World.

  • The set consists of five compartment dividers including fastening clips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

5.x

Width

279 mm

Drawer cabinet height

60 mm

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information