Compartment dividers For system drawers
System compartment dividers
SNGLELMNT-DEVDR-WIDTH-DRWR-SET-3.X-H60
Art.-no. 5583148012
EAN 4065746640121
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Dividers made of zinc-plated sheet steel for flexible partitioning of the drawers in width, matched to the internal dimension of the respective drawer width.
- Available in two heights. Suitable for box height 60 mm for panel heights 90 and 120 mm and for box height 114 mm for panel heights above 150 mm.
- The compartment dividers can be easily fixed in the compartment rails and drawer boxes with plastic holders and changed or extended at any time.
- Due to the system dimensions, the compartment dividers in the drawers can be combined with all the foam and tray inserts as well as system boxes from ORSY® System World.
- The set consists of five compartment dividers including fastening clips
Product information
Datasheets(X)
System dimensions | 3.x |
Width | 164 mm |
Drawer cabinet height | 60 mm |
Surface | Zinc plated |