Welcome to Würth Netherlands For trade customers only

Collated nails and gas cartridge NG CS-2

Collated nails and gas cartridge NG CS-2
NL-(DIGA CS2 POWER)-FUELCELL-LP48-25MM

Art.-no. 0864951025
EAN 4046777686753

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality universal nail, diameter 2.6 mm, compatible with DIGA CS-2 Power
Notice

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.

iBMB MPA TU Braunschweig



MPA BS no.: 2101-126-16-CM:


Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4



MPA BS no.: 2100-376-17-CM:


Expert report on the fire behaviour of dividers with double-sided planking made of plasterboard according to DIN EN 520 or DIN 18180 and a substructure according to DIN 18182-1 in conjunction with mounting on solid components

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Fastening of U-profiles in dry walling

  • Attachments in the installation area, dry walling etc. on concrete substrate (normal weight concrete ≥ C 20/25 ≤ C 40/50) according to DIN EN 206 as well as steel and masonry made of solid bricks

Material of nail

Steel

Surface

Zinc plated

Length of nail

25 mm

Diameter of nail

2.6 mm

Head diameter

6.3 mm

Number of nails

800 PCS

Contents

80 ml

Container

Cartridge

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information