Welcome to Würth Netherlands For trade customers only

Cloth-backed sanding belt KGX KGX For woodworking and metalworking

Fabric sanding belt, manual sander
SNDBL-WOVN-P100-65X410MM

Art.-no. 0675100410
EAN 4024835621984

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For hand sanders



Aggressive abrasive grain for


  • Maximum material removal

  • Minimal clogging

  • Long service life

  • Uniform grinding finish


Design:


  • X-fabric

  • Aluminium oxide (corundum)

  • Synthetic resin bond

  • Open scattering

  • Special wave-shaped closure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x length

65 mm x 410 mm

Grid size

P100

Suitable machines

AEG HBS 65, AEG HBS-E 65, Black & Decker DN 83 (E), Black & Decker DN 85 (E), Holz-Her 2405, Holz-Her 2406, Holz-Her 2288, Holz-Her 2410, Metabo BA 0665, Metabo BA E 0666, Kress CBS 6800, Kress 600 HTEB

Material of abrasive medium

Aluminium oxide (corundum)

Backing material

X-weight cloth

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information