Welcome to Würth Netherlands For trade customers only

Cloth adhesive tape

Black cloth adhesive tape
ADHTPE-WOVN-BLACK-19MM-L25M

Art.-no. 0985065100

EAN 8717148114316

Individual price display after login
Cloth adhesive tape

Art.-no. 0985065100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Multi-purpose cloth tape, soft, resistant, high initial adhesiveness

  • Suitable for wrapping and binding parcels, profiles, bars, etc.

  • Wrapping of sport equipment handles
Notice

Only for product 098519 25:


First plant approved by the following car manufacturers: BMW, FIAT, FORD, RENAULT, VW.


Abrasion resistance: low


Acoustic insulation characteristics: low

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

25 m

Width

19 mm

Thickness

0.3 mm

Colour

Black

Max. temperature resistance

105 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information