Welcome to Würth Netherlands For trade customers only

Clip-on profile W-KLT® clip 0/12.5/25°

COF-PROFILE-W-KLT-CLIP-0/12,5/25

Art.-no. 0960071000

EAN 4055375138557

Individual price display after login
Clip-on profile W-KLT® clip 0/12.5/25°

Art.-no. 0960071000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For W-KLT® containers

The profile


  • Fixes workplace materials so that they are stable and within reach at all times

  • Three different angle settings 0/12.5/25°

  • Adapts to the ergonomics of your workplace with different angles of inclination


Advantages:



Individual


Set up a workplace according to personal needs



Flexible


Respond to changing workflows and quickly reconfigure



Clearly arranged


Overview of tools and work materials provides quick and easy access



Mobile


Ready for use and easy to carry anywhere, saves unnecessary routes



Neat


Store work materials safely and clearly, keeping valuable work surfaces free



Ergonomic


Work materials are easily accessible and therefore convenient for every user

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

105 mm

Width

45 mm

Height

76 mm

Material

Aluminium

Surface

Anodised

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information