Welcome to Würth Netherlands For trade customers only

ClickEasy K10

T-head fixing Clickeasy K
CLICKEASY-K-10

Art.-no. 9501015323
EAN 4099618021213

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Enables quick assembly


  • The ClickEasy has no loose parts

  • No-return stop (plastic)

  • Also remains in place in a vertical rail
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for mounting rail

R8

Nominal diameter (G)

10 mm

Washer diameter (d2)

28 mm

Length (L)

63 mm

Width (B)

36 mm

Thickness (t)

13 mm

Washer thickness (h1)

10.6 mm

Surface

Zinc plated

Material

Steel / plastic

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information