Welcome to Würth Netherlands For trade customers only

Cleaning paper

CLNPAP-2-LAYER-70M

Art.-no. 0899810071

EAN 4099618068744

Individual price display after login
Cleaning paper

Art.-no. 0899810071

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for absorbing liquids, removing wet waste or cleaning oil and grease from tools and machine parts.

Advantages


  • Absorbs liquids extremely well

  • Fits all common dispensers

  • Available in a variety of plies and widths

  • Produces hardly any lint, for clean results

  • Highly absorbent, yet tear resistant

  • The inner tube with spiral perforation can be removed for use in centrefeed dispenser boxes


EU ECOLABEL-certified


  • The EU Ecolabel confirms that a product meets the defined environmental criteria for its product group. These criteria include requirements for reducing environmental impact throughout the entire life cycle, as well as specifications regarding materials, emissions, energy and resource use, and other environment-related considerations.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for cleaning surfaces in various sectors such as the automotive industry, metalworking or kitchen construction.

  • For cleaning/removing oils and greases, for example.

  • Also for cleaning surfaces and edges with coarse materials such as chips or shavings due to its high strength.
Instructions
  • Clean surfaces with the paper towel.

  • Boost the cleaning effect by using WÜRTH cleaning agents.

Material

Paper

Design

Roles ware

Colour

White

Number of sheets

1 PCS

Number of plies

2 PCS

Coating weight per m²

45 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dispenser box

DSPBOX-CLNPAP-35,5X29X31CM

Cleaning roll dispenser for wall mounting
x 1 pcs
Dispenser for multipurpose cleaning cloth

MINI-PAPERROLL-DISPENSER

x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information