Welcome to Würth Netherlands For trade customers only

Cleaning paper

CLNPAP-1PLY-CELL-28X37CM-1000M

Art.-no. 0899480595

EAN 4099618060557

Individual price display after login
Cleaning paper

Art.-no. 0899480595

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Centre-feed dispenser, very strong and absorbent.
  • The two-ply extra-strong multi-purpose paper towels are suitable for wiping up spilled liquids and drying your hands.

  • The towels' high capacity makes the rolls last longer, and their excellent absorption when mopping up spilt liquids means they do not need to be replaced as often.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Cellulose

Colour

White

Number of sheets

2500 PCS

Number of plies

1 PCS

Length of roll

950 mm

Coating weight per m²

0 kg

Internal diameter

70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information