Welcome to Würth Netherlands For trade customers only

Cleaner, ready to use SOLAR CLEAN P

Cleaning agent SOLAR CLEAN P
GLSCLNR-SOLAR-READY-LIMESTOPP-5LTR

Art.-no. 0890220605

EAN 4099618442353

Individual price display after login
Cleaner, ready to use SOLAR CLEAN P

Art.-no. 0890220605

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cleaner for photovoltaic panels and solar installations

Concentrated cleaning agent with high degreasing power, for complete and rapid one-step removal of all types of dirt from photovoltaic and thermal solar panels, restoring the system to maximum efficiency. Due to the special softener formula, surfaces can be left to dry without formation of streaks, stains, and spots



High power cleaning agent


  • specifically for photovoltaic cells and solar panels

  • does not harm plastics, glass, rubber or aluminium frames

  • no streaks when drying

  • does not contain phosphates or acids

  • no hazard symbols on the label


Softener formula


  • distilled or demineralised water is not necessary

  • the frequency of cleaning depends on the location and environmental conditions


Benefits


  • easy to use

  • does not harm the environment

  • optimised system performance

  • maintains investment value

  • continued production of energy over the years
Notice

Solar panels are devices that convert sun radiation into energy. Various types are commercially available. Long-term scientific studies have shown that a 4 g dust layer over less than 1 m2 decreases energy conversion by 40%. Performing regular cleaning and surface maintenance is therefore necessary and indispensable



The technical advice given, while based on our best experience, should in any event be considered purely indicative and must be confirmed through comprehensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the planned use

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for the various types of solar panels: Photovoltaic solar panels, thermal solar panels, for private use and industrial installations

Instructions

Spray the diluted product on the relevant parts and leave for a short time to allow the product to dissolve dirt. To improve the cleaning effect, it is advisable to use a washing brush to apply light pressure on the surfaces to be cleaned. Rinse with the diluted product and leave to air dry



Amount:


Ready to use; 5 l is sufficient for approximately 12 m2, or 8 modules

Contents

5 l

Product weight (per item)

4250.000 g

Colour

Yellow, Green

Shelf life from production

24 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Washing brush, 150 x 250 mm

WASHBRSH-WATERFED-ANGLADJ

Car washing brush with water passage, rotary joint and rubber edge.
x 1 pcs
Aluminium handle 1,560 mm

ALUPLE-WASHBRSH-WATERFED-RIGID-1560MM

Water-fed
x 1 pcs
Aluminium telescopic shaft with water drain 1/2 inch to 3/4 inch hose connection

ALUTELEPLE-W.WTRCON-(L160CM-278CM)

x 1 pcs
Washing brush

WASHBRSH-WATERFED-SOFTEDGE-100X270MM

Vehicle washing brush with water flow-through
x 1 pcs
Washing brush

WASHBRSH-WATERFED

Vehicle washing brush with water flow-through
x 1 pcs
Hand brush water-fed and with adapter

HNDBRSH-WATERFED-ADAPT-47X287MM

Washing brush with ergonomic, comfortable handle and water passage for effective and simple cleaning of all surfaces.
x 1 pcs
WIPE-N-SHINE squeegee

SQUEEG-(WHIPE-N-SHINE)-HANDHANDLE

With handle and mount for removing drops of water
x 1 pcs
WIPE-N-SHINE squeegee

SQUEEG-(WHIPE-N-SHINE)-SHAFTRETAINER

With handle and mount for removing drops of water
x 1 pcs
Aluminium handle 1,495 mm

ALULNGHANDL-F.WASHBRSH-THR-1500MM

The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information