Welcome to Würth Netherlands For trade customers only

Chemical set of maintenance products for cargo 40 pieces

CHEMICALSET MAINTENANCE CARGO 40DLG

Art.-no. 0988017038

EAN 4065746621922

Individual price display after login
Chemical set of maintenance products for cargo 40 pieces

Art.-no. 0988017038

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Commercial vehicles are often subject to heavy utilisation. Whether construction vehicles, agricultural vehicles, earthmovers, cranes, trucks, trains or other heavy equipment, proper maintenance ensures that they continue to operate.
Good maintenance starts with Würth!

A well organised set of maintenance products in combination with the ORSY system.
NoticeORSY system will be made available on loan separately, including service contribution agreement
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical set of maintenance products for cargo 40 pieces including:
FIXIT CLEAR
2 x
FIXIT CLEAR

STRUCADH-FIXIT-SOLVFRE-WHITE-290ML

Description:
Colour: White Contents: 300 ml
Elastic, 1-component high-modulus, MS polymer-based sealant and adhesive
Quantity: 2 x
FIXIT CLEAR
2 x
FIXIT CLEAR

STRUCADH-FIXIT-SOLVFRE-GREY-290ML

Description:
Colour: Grey Contents: 300 ml
Elastic, 1-component high-modulus, MS polymer-based sealant and adhesive
Quantity: 2 x
2 x
Brake cleaner

BRKCLNR-500ML

Description:
Aerosol can 500 ml
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Quantity: 2 x
2 x
Rust remover Rost-Off

RUSTREM-(ROST-OFF)-400ML

Description:
Aerosol can 400 ml
High-quality rust remover
Quantity: 2 x
2 x
Maintenance spray

MAINTSPR-150ML

Description:
150 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 2 x
2 x
Maintenance oil Multi Cobra

MAINTOIL-(MULTI COBRA)-400ML

Description:
400 ml
Versatile multi-functional spray for a range of applications with multi-functional spray head
Quantity: 2 x
1 x
Superglue, Klebfix 2C

SUPGLU-(KLEBFIX-2C)-10G

Description:
12 ml
Transparent, gap-filling, flexible 2-component superglue
Quantity: 1 x
2 x
HHS 2000 adhesive lubricant

ADHLUB-HHS2000-500ML

Description:
500 ml Can
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Quantity: 2 x
2 x
HHS 500 adhesive lubricant

ADHLUB-HHS500-500ML

Description:
500 ml; Opal green
EP long-life spray grease for optimal protection against weathering and environmental influences with reduced dirt adhesion
Quantity: 2 x
2 x
Rust Stop primer

PRIM-ROSTSTOP-WHITE-GREY-FAST-400ML

Description:
White grey
Active corrosion protection and adhesion primer for metal surfaces
Quantity: 2 x
2 x
Silicone spray grease

SILSPRGRSE-500ML

Description:
500 ml
Glass-like transparent, extremely lubricating and insulating silicone grease that displaces water
Quantity: 2 x
2 x
Rost-Off Blue Ice rust remover

RUSTREM-(ROST-OFF-BLUE-ICE)-400ML

Description: High-quality rust remover with cracking effect and visual cold indicator
Quantity: 2 x
1 x
Medium-strength screw retainer

THRLOK-DOS-MDSTRTH-50G

Description:
Blue fluorescent 50 g
Removable screw retainer and sealing compound – one-handed dispensing system
Quantity: 1 x
1 x
High-strength screw retainer

THRLOK-DOS-HSTRTH-50G

Description:
Green fluorescent 50 g
Tough removable screw retainer and sealing compound – single-handed dispensing system
Quantity: 1 x
2 x
Paint spray, matt

PNTSPR-R9005-BLACK-MATT-400ML

Description:
Jet black RAL 9005
Durable nitro-alkydal quality at a high technical level
Quantity: 2 x
2 x
Super RTV silicone adhesive and sealing compound

SILSEAL-HTEMP-(SUPER-RTV)-BLACK-200ML

Description:
Black -60 to 260 °C
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Quantity: 2 x
2 x
Paint spray, high gloss

PNTSPR-RAL9005-JETBLACK-600ML

Description:
Jet black RAL 9005 600 ml
Durable nitro-alkydal quality at a high technical level.
Quantity: 2 x
2 x
Heat-resistant paint spray

PNTSPR-R9005-JETBLACK-HEATRES/650C-400ML

Description:
Colour: Jet black RAL 9005 Gloss level: Matt Contents: 400 ml
Paint spray for temperature-stressed parts on cars, in households and in industry.
Quantity: 2 x
REPLAST<SUP>®</SUP> Easy Universal plastic adhesive
1 x
REPLAST® Easy Universal plastic adhesive

ADH-PLA-2C-UNIVERSAL-50ML

Description:
50 ml
For REPLAST® Easy plastic repair system
Quantity: 1 x
2 x
Copper spray CU 800

SPR-(CU-800)-300ML

Description:
300 ml
Highly adhesive lubricating, separating and anti-corrosive copper spray that is extremely resistant to high temperatures and high pressures
Quantity: 2 x
2 x
HT brake protection

BRKPAST-PROTECTION-HT-SPR-300ML

Description:
300 ml
Lubricating, separating and anti-corrosive paste extremely resistant to high temperatures and high pressures
Quantity: 2 x
2 x
Multi-purpose grease construction/agriculture

GRSE-INDUSTRIAL-AGRI-400G

Description:
Container: Cartridge Weight of content: 400 g
EP-2 grease with a lithium/calcium base
Quantity: 2 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information