Chemical set Clean & Care Cargo 23 pieces
CHEMICALSET CLEAN AND CARE CARGO 23PCS
Art.-no. 0988017039
EAN 4065746621939
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Everyone loves a clean workplace.
This set therefore includes everything needed to keep your workplace on wheels clean.
This set therefore includes everything needed to keep your workplace on wheels clean.
NoticeORSY system will be made available on loan separately, including service contribution agreement
Product information
Datasheets(X)
Chemical set Clean & Care Cargo 23 pieces including:
3
x
Description:
Lemon Aerosol can 400 ml
Provides outstanding cleaning power and gentle care in a single step.
Quantity:
3
x
3
x
Description:
Aerosol can 500 ml
Highly effective foam cleaner for interior and exterior cleaning of glass and all smooth surfaces.
Quantity:
3
x
3
x
Description:
Aerosol can 0.5 l
Special cleaning foam with anti-static additive for the entire vehicle interior
Quantity:
3
x
3
x
Description:
500 ml
NSF-registered special cleaner for removing adhesive tape residue, labels and stubborn dirt
Quantity:
3
x
3
x
Silicone spray for plastic, rubber and metal parts - both inside and outside
SILSPR-500ML
Description:
Spray can 500 ml
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Quantity:
3
x
3
x
Description:
Plastic bottle 500 ml
For fast and reliable removal of insect residues on glass, chrome, paint and plastic surfaces
Quantity:
3
x
3
x
Description:
Aerosol can 400 ml
Acid-free special cleaner for all steel and light-alloy wheel rims
Quantity:
3
x
2
x
Description:
38 x 27 cm Number of cloths: 150 PCS Turquoise
Extra fine cleaning cloth for dust and lint-sensitive areas
Quantity:
2
x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).