Welcome to Würth Netherlands For trade customers only

Ceramic sealing Evershine

Ceramic paint care EVERSHINE Ultima set 30 pcs
PNTCARE-SET-ULTIMA-5X30ML-30PCS

Art.-no. 0893150041

EAN 4099618407031

Individual price display after login
Ceramic sealing Evershine

Art.-no. 0893150041

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Durable ceramic seal for painted surfaces

Reduces scratches on vehicle paintwork. Due to the extremely hard surface, the paint is protected during cleaning and daily use


  • Based on high-end titanium nanotechnology

  • Surfaces treated with Evershine Ultima have a high-gloss finish and brilliant colour depth

  • We recommend applying on new cars directly ex works

  • Prolongs the enjoyment of the vehicle

  • Reduces new vehicle wear

  • Evershine Ultima can be applied to surfaces such as paint, aluminium and plastic

  • Reaches a hardness of 9H, the same as a diamond. For comparison: A new car has a paint hardness of 3-4H


Protects paint against UV radiation and minimises the risk of insects and bird droppings sticking to the surface.



Cost-effective paint care



Four hours drive-away time after application (18 °C and up to 24 °C)


  • The vehicle does not need to be covered with adhesive tape before applying Evershine Ultima ceramic paint care

  • The hydrophobic effect simplifies everyday washing and cleaning


Items in set:


  • 5x microfibre cloths art. 0899900071

  • 5x polishing pads art. 0585299001

  • 5x Evershine Ultima 30 ml

  • 5x magnets

  • 5x warranty books

  • 5x car interior mirror hangers


Warranty


  • One treatment carries a three-year warranty if an annual inspection and treatment is performed.

  • Two treatments carry a six-year warranty if an annual inspection and treatment is performed. If the vehicle is undergoing two treatments, wait one hour between applications before starting the second application.


Inspection


  • For optimal care, check the vehicle's Evershine coating during its annual inspection.

  • Thoroughly clean the vehicle. Then remove any tar stains, brake dust and oil, grease and wax residues using clay pads.

  • Use a suitable lamp or aid to check the paint for damage in accordance with the specifications from the vehicle manufacturer.

  • Treat the undamaged surface with polymer surface protection in accordance with the instructions.

  • Record the inspection in the customer's warranty book. If the warranty book has been lost, a new book can be ordered. It is recommended to maintain documentation on Evershine for each vehicle in the workshop.

  • In the event of paint damage, the cause must be determined. The warranty covers environmental influences that damage the paint, but does not cover mechanical damage such as stone chips or accidental damage.

  • In case of mechanical damage, remove the Evershine coating from the affected area using P05 fast-grinding polish and buff it out using P30 Plus anti-hologram polish. Remove polish residues with a microfibre cloth. Then apply Evershine to reseal the surface.

  • On the warranty card, the stamp/signature of the company that performed the sealing proves that the sealing was performed correctly.


Please note! Warranty is provided with the following prerequisites


  • The user has been trained/certified

  • Proper annual post-treatment of the vehicle can be documented


Warranty is voided due to the following causes


  • In case of incorrect application by the user

  • If the user is not certified

  • Undocumented annual post-treatment

  • Insufficient cleaning and degreasing before application
Notice

In order for a warranty card to be issued, we recommend that Evershine be used only by specially trained personnel.

Documented effect and durability

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Can be used on matte lacquer, film, all types of lacquer as well as metals, rubber, polycarbonate, gelcoat and plastic strips

Instructions

1. Before sealing, the vehicle must be washed and polished, depending on the condition of the paint. The intensity of the polishing depends on the condition of the surface.


2. The surface to be treated must be degreased using plenty of IPA cleaner and gentle microfibre cloths.


3. Cover the application sponge with a disposable cloth and add 10-15 drops of Evershine Ultima. Covering the sponge with a disposable cloth ensures even distribution.


4. Apply the treatment evenly in cross-shaped strokes. To ensure that the entire area is covered; it is recommended to apply the treatment to the vehicle section-by-section. The curing speed depends on temperature and humidity.


5. After 5-6 minutes, use a new microfibre cloth to gently wipe the surface. Turn and fold the cloth to ensure there is an unused section of cloth available. Use a second clean cloth to polish the surface.


6. To ensure optimal quality and a service life of 6 years, apply a second coat using the same method as for the first coat.


IMPORTANT: The vehicle can be handed over to the customer one hour after the final work step. From this point on, weather influences such as rain or snow will no longer have any effect on the coating. The coating takes 14 days to fully cure. Until then, the surface should not be subjected to mechanical or chemical stresses.

Number of pieces in assortment/set

30 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Polishing pad Evershine

POLPAD-EVERSHINE-9X2,5CM

x 20 pcs
Microfibre cloth

MICROCLTH-WHITE-9,5X9,5CM

Pack of microfibre cloths that deliver effective cleaning and long-term use. Perfect for professional use.
x 50 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information