Welcome to Würth Netherlands For trade customers only

Centre drill bit Hole saw, ProFit

Centre drill bit for ProFit hole saw
DRL-CENT-CYLSAW-HEX-HSS-(D32-330)-L184

Art.-no. 0632510011
EAN 4053479079462

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Centre drilling with different shaft adapters for the Profit hole saw

With drive arbour


Available in:


  • Hexagonal with single drive arbour

  • Hexagonal with triple drive arbour

  • SDS-plus with single drive arbour
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Masonry


Wood

Drill diameter

10 mm

Length

184 mm

Suitable for hole-saw diameter

32 - 330 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information