Cavity wall device connection box
Cavity wall appliance connection box
APPCONBOX-CWL-VDE-H62MM/D68MM-BIGPACK
Art.-no. 0975030810
EAN 4099618959462
Register now and access more than 125,000 products
- Self-locking of the pipes
- Break-out openings for corrugated pipes, NYM conductors and low-voltage conductors
Datasheets(X)
Depth | 62 mm |
Milled-hole diameter | 68 mm |
Suitable for plate thickness | 5 - 40 mm |
Connection variants | NYM and extra-low voltage lines, 3 pipes EN 20, 2 pipes EN 25 |
Number of line entries | 9 PCS |
Number of connection pieces | 125 PCS |
Halogen-free | No |
Air-tight in accordance with German Energy Saving Ordinance (EnEV) / Building Energy Act (GEG) | No |
Flame-retardant | 850°C |
IP protection class | IP 30 |
Material | PP - Polypropylene |