Case module with integrated support brackets
Case module for Systemcase 4.4.1 high
CASEMOD-VEH-MKM104
Art.-no. 0963642104
EAN 4062855165750
Register now and access more than 125,000 products
- Unit made of high-strength steel
Datasheets(X)
Type description | MKM104 |
Width | 382 mm |
Height | 430 mm |
Depth | 278 mm |
Product weight (per item) | 8.000 kg |
Load capacity | 20 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | High-strength steel |