Welcome to Würth Netherlands For trade customers only

Carpenter's square

SQUAR-PRECSET-300MM

Art.-no. 071564 52

EAN 4045989536436

Individual price display after login
Carpenter's square

Art.-no. 071564 52

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rigid stainless steel ruler
  • Drawn aluminium heel with anodised finish

  • Deep engraved graduations on 2 sides

  • Interior and exterior graduations from the end of the aluminium heel (for direct measurement from the ends)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For measurements, staking out and and marking at 90° or 45° angles (shoulder)

Long-limb dimension (L1)

300 mm

Width (B)

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information