Welcome to Würth Netherlands For trade customers only

Carina S3 safety boots, women's

Safety boots S3 Carina
BOOT CARINA S3 BLACK/PURPLE 42

Art.-no. M428018042
EAN 4251402751939

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, modern ladies' safety boots. This fantastic model offers maximum safety and wearing comfort during everyday work.
  • Breathable nubuck leather

  • Mesh inner lining

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outer sole, ladies’ fit, narrow width 10

  • Metal-free

  • Approx. 615 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Purple

Size

42

Material of shoes upper

Nubuck

Safety category

S3

Standards

ISO 20345, SRC

Type description

Boots

Foot width

10 (standard width safety shoes)

Shoe size UK

8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information