Welcome to Würth Netherlands For trade customers only

Carabiner with double lock

A4 stainless steel plain with double lock
KARABHOK-2WAYLOCK-A2-10X110MM

Art.-no. 0526001410

EAN 4056807168227

Individual price display after login
Carabiner with double lock

Art.-no. 0526001410

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A4 stainless steel plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

110 mm

Thickness (d3)

10 mm

Internal diameter 2 (d2)

20 mm

Max. load capacity

280 kg

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information