Car wheel nut
Car wheel lug nut
WHLNUT-TOYOTA-STEELRIM-WS21-M12X1,5X16
Art.-no. 036211215
EAN 4045727640180
Register now and access more than 125,000 products
Observe tightening torques specified by the vehicle manufacturers.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (G) | M12 x 1.5 |
Thread type | Metric thread |
Nominal diameter | 12 mm |
Pitch | 1.5 mm |
Height (H) | 16 mm |
Width across flats (SW) | 21 mm |
Property class | 8 |
Material | Steel |
Surface | Zinc plated yellow |
Corresponds to original spare part number | 060326161, MA103087, 909420100783, 51732885, 90473457, 4342386G00 |
Corresponds to original spare part number 2 | DENG90942098, 1008504, 4342386G00000 |
