Cap ring for HPL façade screws
CAP-RING-NYLON-FACADESCREW-COVERCAP
Art.-no. 0590020551
EAN 4099618898105
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
To be used in combination with screw covers for facade screws
Material:
- Nylon
Dimensions:
- Outer diameter: 12 mm
- Inner diameter: 5 mm
Product information
Datasheets(X)
InstructionsTo be used in combination with the cover caps (NB08*)
Material | PA 6 - Polyamide |
Outer diameter (d1) | 12 mm |
Colour | Transparent, whitish |