Welcome to Würth Netherlands For trade customers only

Calibration device for calibrating the assistance systems of commercial vehicles ADAS Calibration Tool Basic

Measuring and calibration tool CV ADAS BASIC
MSRE/CALIBRTL-CV-ADAS-BASIC

Art.-no. WW01000652

EAN 4065746371315

Individual price display after login
Calibration device for calibrating the assistance systems of commercial vehicles ADAS Calibration Tool Basic

Art.-no. WW01000652

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Laser-assisted and mobile calibration device for calibrating the assistance systems of trucks, buses and vans, including mounting bracket

Generate additional revenue through multi-brand service


  • Whether truck, bus or van, our product offers one solution

  • The laser-assisted ADAS calibration tool is a calibration device for the most common vehicle manufacturers and models

  • Suitable for calibrating the assistance systems according to the geometric axle or vehicle symmetry axle

  • Very easy to transport and can be used almost immediately due to quick setup times

  • The integrated double tube extension shortens the system setup time and supports a special assembly setting for vans

  • Calibration is carried out according to OE manufacturer's specifications

  • Modular and therefore expandable at any time for calibration of the front camera on vans, as well as the radar calibration on heavy-duty commercial vehicles

  • The diagnostic report for submission to the insurance company is printed out via the W.EASY multi-brand diagnostics


Scope of delivery


  • Trolley incl. mounting mast and adjustable

  • Double tube extension

  • Swivelling line laser

  • Special tool for determining the camera height

  • 2 pcs laser units with scale

  • 2 pcs self-centring wheel sensors

  • 2 pcs precision mirror scales

  • Transport case with foam inserts for scales and mirrors
Notice

W.EASY multi-brand diagnostics is required for diagnostics and calibration. Expandable for radar calibration on heavy-duty commercial vehicles, as well as for calibration of the front camera on vans. Supplementary items include mounting bracket and calibration boards for MAN/Scania/Iveco (WW02800330) and Volvo/Renault (WW01000674).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Calibration device for calibrating driver assistance systems on commercial vehicles, buses and vans

Instructions

Attach the brand-specific calibration board to the ADAS calibration tool. Using the instructions for the respective vehicle model from the W.EASY multi-brand diagnostics, align the calibration tool in front of the vehicle. After successful alignment of the tool, perform the calibration process with the software.

Length

80 cm

Width

120 cm

Height

200 cm

Product weight (per item)

1.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
OBD 16 PIN J1962 cable with LED for W.EASY Box 2.0

DIAGNCBL-CARGO-OBD-16PIN-J1962-W.LED

High-quality 16-pin OBD cable as a key for successful diagnostics on commercial vehicles
x 1 pcs
USB cable for W.EASY Box 2.0

DIAGNCBL-CARGO-USB CABLE

For connecting the interface (W.EASY Box 2.0) to the workshop laptop
x 1 pcs
Diagnostics software W.EASY Box 2.0

DIAGNSYS-CV-W.EASY-BOX-2.0

Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics
x 1 pcs
ADAS licence truck/bus/van

SWARE-GLASS-REPAIR-TRUCK/BUS-1Y

Specific licence for repairing and calibrating advanced driver-assistance systems
x 1 pcs
W.EASY Box 2.0 software

SWARE-W.EASY-BOX-2.0-1Y

Mandatory licence for the use of W.EASY diagnostics. State-of-the-art technology enables intelligent tools for efficient working.
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Calibration board (Target) for MAN + Iveco + Scania (TFC-CV-2) and mounting bracket MAN (Target) incl. swivel arm

SORT/SET-ADAS-TARGET-MOUNT-MAN

Complete kit for extending the ADAS Calibration Tool for camera calibration for MAN/IVECO/SCANIA
x 1 pcs
Robust W.EASY diagnostics case W.EASY Smart Case

DIAGCASE-CV-SMART-W.EASY-BOX-2.0

Sophisticated storage solution for W.EASY hardware, with low hardware requirements.
x 1 pcs
Camera calibration extension for vans and cars (UVT = universal holder vehicle target)

EXT-F.TRANR/CAR-DIAGN-CV-UVT

Extension for attaching calibration boards for vans and cars
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information