Cable tie tightening pliers, metal Ergonomic
Cable collet pliers, metal, Ergo
COLLET-CBLTIE-ERGO-MET-GS4EH-E
Art.-no. 0502715006
EAN 4056807640853
Register now and access more than 125,000 products
Versions
- GS2B-E: 0502715012
- GS4H-E: 0502715013
- GS4EH-E: 0502715006
Main characteristics and benefits
- Improved cable connector cutting mechanism, reduces impact on installer's hand by 40%, which is the lowest in the industry
- Less force is required at the handle to cut the cable connector – 15% less than with comparable tools
- Robust powder-coated aluminium housing for harsh environmental conditions
Datasheets(X)
Suitable for cable tie | 7.6 – 13 mm |
Length | 198.12 mm |
Min./max. tensile force | 93.4-629.4 N |
Material | Aluminium |
Surface | Powder-coated |
Colour | Grey, Blue |
Product weight (per item) | 512.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!