Cable gland, brass PG
Cable gland, PG, brass
CBLGLND-BRS-(E2J)-(IP68-PG16)
Register now and access more than 125,000 products
- Integrated strain relief
- Anti-twist protection
- Large sealing and clamping range
- Easy to install
- Made in Germany
Datasheets(X)
![]() | |
Connection thread (conduit thread) | PG 16 |
Min./max. cable diameter | 10-14 mm |
Width across flats | 24 mm |
Length | 31.5 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | Brass |
Surface | Nickel plated |
Material of lamellar insert | PA 6 V-2 - Polyamide 6 V-2 |
Material of sealing ring | Nitrile rubber |
Min. cable diameter | 10 mm |
Max. cable diameter | 14 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!