Welcome to Würth Netherlands For trade customers only

Cable clamp

CBLCLMP-(A2K)-26MM

Art.-no. 0592126

EAN 4049557452173

Individual price display after login
Cable clamp

Art.-no. 0592126

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Grip range (Ø)

26 mm

Width (b)

14 mm

Length (l)

63 mm

Height (h)

28 mm

Material thickness (s)

0.9 mm

Hole distance (la)

49 mm

Material

Steel

Surface

Zinc plated

Elongated hole width

6.5 mm

Elongated hole length

8.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information