Welcome to Würth Netherlands For trade customers only

Cabin hook eyes

Steel zinc plated wood screw thread for storm hook
SCREYE-WO-F.GATEHOOK-(A2K)-D7,8-40X12

Art.-no. 5067000115

EAN 4061975692740

Prices for customers after login
Cabin hook eyes

Art.-no. 5067000115

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Zinc plated steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

WOTHR7.8

Length (l1)

40 mm

Thread length (thread for woodwork)

22 mm

Shank diameter (d2)

7.8 mm

Outer diameter (d3)

27.6 mm

Internal diameter (d4)

12 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Max. load-carrying capacity

80 kg

Anchor diameter

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information