Welcome to Würth Netherlands For trade customers only

Cabin hook

Cabin hook stainless steel A4
DRHOK-CABIN-A4-L100MM

Art.-no. 5176053254

EAN 4056807170329

Individual price display after login
Cabin hook

Art.-no. 5176053254

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A4 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

Hook length (l1)

100 mm

Width (b)

37 mm

Diameter of hole (d3)

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information