Welcome to Würth Netherlands For trade customers only

CX Easy Neck neck support

Neck support CX Easy Neck Ottobock
EXSKLTT-CX-EASY-NECK-ONE-SIZE

Art.-no. 1975077067

EAN 4066783259512

Individual price display after login
CX Easy Neck neck support

Art.-no. 1975077067

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Partial exoskeleton for noticeable relief of the shoulder and neck area

Significant neck relief during overhead work


  • The weight of the head is distributed evenly across the shoulder and neck area without affecting lateral movement

  • Effective relief on the neck and shoulder muscles

  • Prevents tension and musculoskeletal diseases

  • Robust and extremely lightweight construction for stability and maximum comfort

  • Optimal fit of the shoulder support due to an ergonomic design


Simple to use everyday


  • Put on in just a few seconds

  • Easily fasten the strap to the belt or belt loop

  • Individually adjustable

  • Washable textiles


Versatile combinations


  • Can also be used in conjunction with IX Shoulder Air
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

One size

Product weight (per item)

147 g

Colour

Black

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information