C-mounting rail 40/60
C-assembly rail 40/60 sendzimir galvanized
FLAMCO-RAIL-R6-(ZN)-2M-40X60X3,0
Art.-no. 9501012681
EAN 4065746684057
Register now and access more than 125,000 products
- Allows for easy and quick mounting.
- With slotted holes for adjustable mounting.
- Order the required number of metres.
Not suitable for outdoor use.
Not suitable for outdoor use.
Datasheets(X)
Width (B) | 40 mm |
Height (H) | 60 mm |
Material thickness (t) | 3 mm |
Width of mouth (BÖ) | 14.5 mm |
Rebate height (HF) | 60 mm |
Rail length (L) | 2 m |
Surface | Zinc plated |
Weight per meter | 3.6 kg |
Material | Steel |