C-mounting rail 35/46
FLAMCO-RAIL-R4-ZN-2M-35X46X2,5
Art.-no. 9501012677
EAN 4065746684019
Register now and access more than 125,000 products
- Allows for easy and quick mounting.
- With slotted holes for adjustable mounting.
- Order the required number of metres.
Not suitable for outdoor use.
Not suitable for outdoor use.
Datasheets(X)
Width (B) | 35 mm |
Height (H) | 46 mm |
Width of mouth (BÖ) | 14.5 mm |
Rail length (L) | 2 m |
Surface | Zinc plated |
Weight per meter | 2.35 kg |
Material | Steel |