Welcome to Würth Netherlands For trade customers only

C-mounting rail 34/40

MNTGRL-R3-GALV-2M-34X40X2,4

Art.-no. 9501012921

EAN 4065746701433

Individual price display after login
C-mounting rail 34/40

Art.-no. 9501012921

Individual price display after login
Quantity
PU
x 2 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sendzimir zinc plated
  • Allows for easy and quick mounting.

  • With slotted holes for adjustable mounting.

  • Order the required number of metres.

Not suitable for outdoor use.

Notice

Not suitable for outdoor use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

34 mm

Height (H)

40 mm

Material thickness (t)

2

Rail length (L)

2 m

Surface

Sendzimir galvanized

Weight per meter

2.54 kg

Material

Steel / steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information