C-mounting rail 30/30/2.0
C-assembly rail 30/30 steel sendzimir galvanized
MNTRL-C-(SZN)-30/30-TH1,5
Art.-no. 9501012634
EAN 4065746681650
Register now and access more than 125,000 products
- For lightweight mounting
- Ideal for quick and easy mounting thanks to the continuous hole pattern
- The hole pattern is always in the same position in relation to the end of the channel for consistency between installations
- With sawing marks every 50 mm
- Continuous centimetre scale on one side for accurate positioning
- Sendzimir zinc plated surface provides protection against corrosion, but not suitable for outdoor use
- Tested for fire safety, meaning it provides extra security for installations
- Made of high-quality steel for durability and strength
Not suitable for outdoor use.
Datasheets(X)
Width (B) | 30 mm |
Height (H) | 30 mm |
Material thickness (t) | 2.0 mm |
Width of mouth (BÖ) | 15 mm |
Elongated hole length (LL1) | 26.5 mm |
Elongated hole width (LB1) | 10.5 mm |
Rail length (L) | 2 m |
Surface | Sendzimir galvanized |
Weight per meter | 1.34 kg |
Fire protection certified | Yes |
Material | Aluzinc structural steel, 1.0242 |