C-mounting rail 30/15 SST
C-mounting rail 30/15 stainless steel A2
FLAMCO-RAIL-R1-RVS-2M-15X30,5X2
Art.-no. 9501011023
EAN 4065746551755
Register now and access more than 125,000 products
- Stainless steel (SST)
Easy and quick mounting with adjustment option
- Load:
2 kilonewtons
- Perforation:
back perforated
- A2 stainless steel
Not suitable for outdoor use.
Not suitable for outdoor use.
Datasheets(X)
Width (B) | 30.5 mm |
Height (H) | 15 mm |
Material thickness (t) | 2 mm |
Rail length (L) | 2 m |
Surface | Stainless steel FINISH |
Material | Stainless steel |