Button-head rivet
DIN 660 steel zinc plated
RIV-DIN660-ST-(A2K)-5X40
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Sleeve outside diameter (d2) | 4.82 mm |
Length (l1) | 40 mm |
Head diameter (dk) | 8.85 mm |
Head height (k1) | 3 mm |
Material | Steel |
Surface | Zinc plated |
DIN | 660 |