Burnishing roller CERALINE
CERALINE burnishing roller, fleece/linen
SNDROLL-FLC/LIN-MEDIUM-115X100MM
Art.-no. 0672939180
EAN 4056807891422
Register now and access more than 125,000 products
- Large external diameter for extremely long service life and considerably less heat development
- Ensures a well-defined grinding finish (brushed finish)
- Effective and very long-lasting
- Double-impregnated, non-woven abrasive achieves the required grinding finish with quick and seamless results
- Degrees of fineness are easy to organise due to the colour coding, preventing the different versions from being mixed up
- At high rotation speeds a coarse roller acts like a finer grain, and at low rotation speeds a fine roller acts like a coarser one
- Use tools with a low contact pressure; high contact pressure leads to premature wearing
- If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grit
- Circumferential speed: Specified by the machine used, but no more than 3,700 rpm
Datasheets(X)
- For eliminating minor scratches
- For virtually seamless matting
- For burnishing pre-ground sheet metal
- For evening pre-ground sheet metal
- For impressive surfaces
- For cleaning oxide coatings
- For removing discolouration
Diameter x width x drill hole | 115 x 100 x 19 mm |
Design | Medium |
Fleece grid size | 180 |
Linen grid size | 120 |
Material of abrasive medium | Ceramic grain |
Max. circumferential speed | 3400 m/min |
Material to be processed | Steel, Stainless steel, Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!