Built-in light EBL-12-7 On aluminium base profile
LED recessed light EBL-12-7
LGHT-LED-(EBL-12-7)-AW-2300MM
Register now and access more than 125,000 products
- With aluminium carrier profile for optimal heat dissipation
- With two-sided connection line for high flexibility
- Available in adjustable white (2700-6500 K)
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Type description | EBL-12-7 |
Lamp type | LED |
Nominal voltage | 12 V/DC |
Type of assembly | For embedding |
Material of housing | 0 - not applicable |
Surface of the housing | 0 - not applicable |
Colour of housing | 0 - not applicable |
Surface of the lens | 0 - not applicable |
Colour of lens | 0 - not applicable |
Power rating | 35.65 W |
Number of LEDs | 552 PCS |
Colour of light | Adjustable white |
Min. colour temperature | 2700 K |
Max. colour temperature | 6500 K |
Min. colour rendering index (CRI) | 80 |
Length | 2300 mm |
Width | 10 mm |
Height | 2.2 mm |
Connection type | Plug-in system LED A |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
Luminous flux | 3312 lm |
Min. illumination | 365 lx |
Max. illumination | 1650 lx |
With switch | 0 - not applicable |
Energy efficiency class | F |
Included in delivery | 1 x LED recessed light strip on aluminium support profile incl. 2 x 2.0 m connection lines with LED A plug system |
Material | Aluminium-plastic |
Colour | Aluminium coloured |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!