Building blocks placeholder
Wall corner gauge
KIMBLOKSTELLER-(A2K)-200X100X55X2-10260
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Length | 100 mm |
Width | 55 mm |
Height | 200 mm |
Thickness | 2 mm |
Hole pattern masonry connector | 2/4-6/8-2/9 |