Welcome to Würth Netherlands For trade customers only

Brake pipe nipple, pneumatic type

Brake line nipple, type DL
BRKPIPNPL-F-PIPD4,75-WS10-M10X1

Art.-no. 0889513

EAN 4048539550777

Individual price display after login
Brake pipe nipple, pneumatic type

Art.-no. 0889513

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DL new

Suitable for pipe external diameter

4.75 mm

Thread type x nominal diameter x pitch

M10 x 1

Thread type

Metric thread

Nominal diameter (d1)

10 mm

Pitch

1 mm

Internal diameter (d2)

5.00 mm

Width across flats (s)

10 mm

Length (L)

23 mm

DIN flange

E/F

Material

Steel

Surface

Zinc plated

Material designation

9 SMnPb 28 K

DIN

1651

Suitable for vehicle manufacturer

Honda, Kia, Toyota, Volvo, Volkswagen

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information